Ventamatic® VX2515SOLUPS Solar Powered Gable Mount Attic Vent
Write a Review
|
Questions & Answers (0)
Product Description
Ventamatic® Solar Gable Fan
The VX2515SOLUPS is a Solar Powered Gable Mount Power Attic Ventilator with an 18 volt, thermally protected DC motor. It provides up to 1,000 CFM (sufficient for a 1,500 square foot attic). It has a heavy-duty galvanized steel flange and 14-inch high efficiency fan blades. The DC motor is covered by a 5-year limited warranty. One 12.6 watt solar panel is included. The high-impact tempered solar cell casings resist hail, flying debris and impacting winds. The silicone crystals are encased in an anodized aluminum frame and the 25-ft power cord has easy connect clips. The panel is covered by a 10-year limited warranty. Additional solar panels can easily be linked to increase the CFMs of your fan. This fan requires a minimum of 400 square inch net free air intake vent area. Completely pre-assembled for easy installation behind static gable louvers. Not for use with the CX2121 automatic gable vent.
The VX2515SOLUPS is a Solar Powered Gable Mount Power Attic Ventilator with an 18 volt, thermally protected DC motor. It provides up to 1,000 CFM (sufficient for a 1,500 square foot attic). It has a heavy-duty galvanized steel flange and 14-inch high efficiency fan blades. The DC motor is covered by a 5-year limited warranty. One 12.6 watt solar panel is included. The high-impact tempered solar cell casings resist hail, flying debris and impacting winds. The silicone crystals are encased in an anodized aluminum frame and the 25-ft power cord has easy connect clips. The panel is covered by a 10-year limited warranty. Additional solar panels can easily be linked to increase the CFMs of your fan. This fan requires a minimum of 400 square inch net free air intake vent area. Completely pre-assembled for easy installation behind static gable louvers. Not for use with the CX2121 automatic gable vent.
PRICE
$585.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Gable Mount |
| CFM | 433 CFM |
| Wattage | 12.6 W |
| Voltage | 18 V |
| Watts | 12.6 W |
| Color | Mill |
| Manufacturers Part Number | VX2515SOLUPS |
| Brand | Ventamatic |