Take 15% off your entire order!

Offer applied at checkout

Grade F1 Felt Roll with Adhesive - 1/2" Thick x 36" Wide x 10 Ft. Long

Grade F1 Felt Roll with Adhesive - 1/2" Thick x 36" Wide x 10 Ft. Long

Item #: WBB2358114

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,175.98 up to 9% OFF

Price: $1,071.00

$178.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Grade F1 Felt Roll with Adhesive - 1/2" Thick x 36" Wide x 10 Ft. Long

Felt is a dense, pressed wool product and is thicker and more absorbent than fabric. Often used for sealing and gasketing, cushioning, and dampening. Grade F1 felt is firm and has the best vibration absorption and abrasion resistance.

Product Specifications

  • WIDTH FEET3
  • DUROMETER30-40A
  • COLOR FINISHWhite
  • THICKNESS INCHES1/2
  • BACKING STYLEStandard Adhesive
  • WIDTH INCHES36
  • LENGTH INCHES120
  • MANUFACTURERS PART NUMBERBULK-FS-F1-58
  • COMPRESSION FOR 10% DEFLECTION21 psi
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)500
  • LENGTH FEET10
  • VIBRATION ABSORPTIONHigh
  • MATERIALF1 Felt
  • DESCRIPTIONGrade F1 Felt Roll with Adhesive
  • ABRASION RESISTANCEExcellent
  • SHAPERoll
  • WOOL CONTENT0.95
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Grade F1 Felt Roll No Adhesive - 1/2" Thick x 36" Wide x 10 Ft. Long

Item #: B2358111

Not Yet Rated

Usually ships in 2 to 5 days

$890.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grade F1 Felt Roll with Adhesive - 1/2" Thick x 36" Wide x 10 Ft. Long

Grade F1 Felt Roll with Adhesive - 1/2" Thick x 36" Wide x 10 Ft. Long

Item #: WBB2358114

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant