
Felt is a dense, pressed wool product and is thicker and more absorbent than fabric. Often used for sealing and gasketing, cushioning, and dampening. Grade F1 felt is firm and has the best vibration absorption and abrasion resistance.
Product Specifications
- COLOR FINISHWhite
- DUROMETER30-40A
- THICKNESS INCHES1/8
- WIDTH INCHES1/2
- BACKING STYLEPlain
- LENGTH INCHES120
- MANUFACTURERS PART NUMBERBULK-FS-F1-30
- COMPRESSION FOR 10% DEFLECTION21 psi
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)500
- VIBRATION ABSORPTIONHigh
- LENGTH FEET10
- DESCRIPTIONGrade F1 Felt Sheet No Adhesive
- MATERIALF1 Felt
- ABRASION RESISTANCEExcellent
- SHAPEStrip
- WOOL CONTENT0.95
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
Grade F1 Felt Strip No Adhesive - 3/16" Thick x 1/2" Wide x 10 Ft. Long
Item #: B2364391
Not Yet Rated
Usually ships in 2 to 5 days
$14.00

Grade F1 Felt Strip No Adhesive - 1/8" Thick x 1/2" Wide x 10 Ft. Long
$10.25
- Product Information
- Customer Review
- Product Q&A
- Accessories