Take 15% off your entire order!

Offer applied at checkout

Grade F13 Felt Sheet with Adhesive - 3/16" Thick x 12" Wide x 12" Long

Grade F13 Felt Sheet with Adhesive - 3/16" Thick x 12" Wide x 12" Long

Item #: WBB2359268

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.48 up to 9% OFF

Price: $10.50

Save $0.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Grade F13 Felt Sheet with Adhesive - 3/16" Thick x 12" Wide x 12" Long

Felt is a dense, pressed wool product and is thicker and more absorbent than fabric. Often used for sealing and gasketing, cushioning, and dampening. Grade F13 is much softer than other grades of felt.

Product Specifications

  • WIDTH FEET1
  • COLOR FINISHGrey
  • DUROMETER15-25A
  • THICKNESS INCHES3/16
  • WIDTH INCHES12
  • BACKING STYLEStandard Adhesive
  • LENGTH INCHES12
  • MANUFACTURERS PART NUMBERBULK-FS-F13-67
  • COMPRESSION FOR 10% DEFLECTION3 psi
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)75
  • VIBRATION ABSORPTIONLow
  • LENGTH FEET1
  • DESCRIPTIONGrade F13 Felt Sheet with Adhesive
  • MATERIALF13 Felt
  • ABRASION RESISTANCEFair
  • SHAPESheet
  • WOOL CONTENT0.75
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Grade F13 Felt Sheet with Adhesive - 1/8" Thick x 12" Wide x 12" Long

Item #: B2359332

Not Yet Rated

Usually ships in 2 to 5 days

$8.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grade F13 Felt Sheet with Adhesive - 3/16" Thick x 12" Wide x 12" Long

Grade F13 Felt Sheet with Adhesive - 3/16" Thick x 12" Wide x 12" Long

Item #: WBB2359268

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant