Take 15% off your entire order!

Offer applied at checkout

Grade F3 Felt Sheet with Adhesive - 1/8" Thick x 12" Wide x 12" Long

Grade F3 Felt Sheet with Adhesive - 1/8" Thick x 12" Wide x 12" Long

Item #: WBB2359160

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.20 up to 8% OFF

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Grade F3 Felt Sheet with Adhesive - 1/8" Thick x 12" Wide x 12" Long

Felt is a dense, pressed wool product and is thicker and more absorbent than fabric. Often used for sealing and gasketing, cushioning, and dampening. Grade F3 felt is firm and has good vibration absorption and abrasion resistance.

Product Specifications

  • WIDTH FEET1
  • DUROMETER30-40A
  • COLOR FINISHGrey
  • THICKNESS INCHES1/8
  • BACKING STYLEStandard Adhesive
  • WIDTH INCHES12
  • LENGTH INCHES12
  • MANUFACTURERS PART NUMBERBULK-FS-F3-66
  • COMPRESSION FOR 10% DEFLECTION13 psi
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)400
  • LENGTH FEET1
  • VIBRATION ABSORPTIONHigh
  • DESCRIPTIONGrade F3 Felt Sheet with Adhesive
  • MATERIALF3 Felt
  • ABRASION RESISTANCEExcellent
  • SHAPESheet
  • WOOL CONTENT0.85
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Grade F5 Felt Sheet with Adhesive - 1/8" Thick x 12" Wide x 12" Long

Item #: B2359157

Not Yet Rated

Usually ships in 2 to 5 days

$14.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grade F3 Felt Sheet with Adhesive - 1/8" Thick x 12" Wide x 12" Long

Grade F3 Felt Sheet with Adhesive - 1/8" Thick x 12" Wide x 12" Long

Item #: WBB2359160

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant