
Grade CE Garolite is composed of a cotton woven fabric base impregnated with a phenolic resin binder. It is widely known for its tough physical properties and is the "electrical" grade of canvas phenolics. It is used in a wide variety of industrial applications such as insulators, gears, and pulleys.
Product Specifications
- WIDTH FEET1
- HARDNESSRockwell M100
- TEMPERATURE RANGE250° F
- COLOR FINISHBrown
- THICKNESS INCHES2
- WIDTH INCHES12
- GRADECE
- LENGTH INCHES24
- MANUFACTURERS PART NUMBERBULK-CS-GCE-39
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)10000
- LENGTH FEET2
- DESCRIPTIONCE Garolite Sheet
- MATERIALCE Garolite
- CERTIFICATION/APPROVALUL 94 HB
- SHAPESheet
- BRANDUSA Sealing
- DENSITY.049 lbs / cu. in.
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
CE Garolite Sheet - 1-1/2" Thick x 12" Wide x 24" Long
Item #: B2363963
Not Yet Rated
Usually ships in 2 to 5 days
$175.95

CE Garolite Sheet - 2" Thick x 12" Wide x 24" Long
$232.95
- Product Information
- Customer Review
- Product Q&A
- Accessories