
Grade G-10 Garolite is composed of a continuous woven glass fabric laminated with an epoxy resin. It is wide ulsed for its excellent mechanical strength. G10 Garolite is typically used in applications where the strength to size ratio is critical such as with terminal boards, sleeves, and structural components.
Product Specifications
- WIDTH FEET2
- HARDNESSRockwell M110
- TEMPERATURE RANGE280° F
- COLOR FINISHYellow
- THICKNESS INCHES5/8
- WIDTH INCHES24
- GRADEG-10
- LENGTH INCHES24
- MANUFACTURERS PART NUMBERBULK-CS-GG10-21
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)40000
- LENGTH FEET2
- DESCRIPTIONG-10 Garolite Sheet
- MATERIALG-10 Garolite
- CERTIFICATION/APPROVALUL 94 HB
- SHAPESheet
- DENSITY.072 lbs / cu. in.
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
CE Garolite Sheet - 5/8" Thick x 24" Wide x 48" Long
Item #: B2364299
Not Yet Rated
Usually ships in 2 to 5 days
$289.95

G-10 Garolite Sheet - 5/8" Thick x 24" Wide x 24" Long
$246.95
- Product Information
- Customer Review
- Product Q&A
- Accessories