Take 15% off your entire order!

Offer applied at checkout

G-11 Garolite Bar - 1/2" Thick x 4" Wide x 24" Long

G-11 Garolite Bar - 1/2" Thick x 4" Wide x 24" Long

Item #: WBB2356722

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$59.52 up to 8% OFF

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

G-11 Garolite Bar - 1/2" Thick x 4" Wide x 24" Long

Grade G-11 Garolite is composed of a continuous woven glass fabric laminated with an epoxy resin. It has similar properties to G-10 Garolite but also has better heat resistance. G-11 Garolite is typically used in elevated temperatures where G-10/FR4 cannot operate in.

Product Specifications

  • HARDNESSRockwell M110
  • TEMPERATURE RANGE350° F
  • COLOR FINISHGreen
  • THICKNESS INCHES1/2
  • WIDTH INCHES4
  • GRADEG-11
  • LENGTH INCHES24
  • MANUFACTURERS PART NUMBERBULK-CS-GG11-150
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)37000
  • LENGTH FEET2
  • DESCRIPTIONG-11 Garolite Bar
  • MATERIALG-11 Garolite
  • CERTIFICATION/APPROVALUL 94 HB
  • SHAPEBar
  • BRANDUSA Sealing
  • DENSITY.068 lbs / cu. in.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

G-11 Garolite Bar - 1/2" Thick x 2" Wide x 48" Long

Item #: B2356800

Not Yet Rated

Usually ships in 2 to 5 days

$54.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
G-11 Garolite Bar - 1/2" Thick x 4" Wide x 24" Long

G-11 Garolite Bar - 1/2" Thick x 4" Wide x 24" Long

Item #: WBB2356722

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant