
Grade G-11 Garolite is composed of a continuous woven glass fabric laminated with an epoxy resin. It has similar properties to G-10 Garolite but also has better heat resistance. G-11 Garolite is typically used in elevated temperatures where G-10/FR4 cannot operate in.
Product Specifications
- HARDNESSRockwell M110
- TEMPERATURE RANGE350° F
- COLOR FINISHGreen
- DIAMETER INCHES3/8
- GRADEG-11
- LENGTH INCHES24
- MANUFACTURERS PART NUMBERBULK-CR-GG11-80
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)37000
- LENGTH FEET2
- DESCRIPTIONG-11 Garolite Rod
- MATERIALG-11 Garolite
- CERTIFICATION/APPROVALUL 94 HB
- SHAPERod
- BRANDUSA Sealing
- DENSITY.065 lbs / cu. in.
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
G-11 Garolite Rod - 1/4" Diameter x 2 Ft. Long
Item #: B2364728
Not Yet Rated
Usually ships in 2 to 5 days
$16.00

G-11 Garolite Rod - 3/8" Diameter x 2 Ft. Long
$23.25
- Product Information
- Customer Review
- Product Q&A
- Accessories