Take 15% off your entire order!

Offer applied at checkout

G-10/FR-4 Garolite Rod - 3/4" Diameter x 3 ft. Long

G-10/FR-4 Garolite Rod - 3/4" Diameter x 3 ft. Long

Item #: WBB2320365

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

G-10/FR-4 Garolite Rod - 3/4" Diameter x 3 ft. Long

Grade G-10/FR-4 is the most versatile all-around composite. This Garolite is composed of a glass woven fabric base impregnated with a flame-retardant epoxy resin binder. It has extremely high mechanical strength and good electric strength properties.

Product Specifications

  • TEMPERATURE RANGE-70° to 300°F
  • HARDNESSRockwell M110
  • COLOR FINISHGreen
  • DIAMETER INCHES3/4
  • GRADEG-10/FR-4
  • LENGTH INCHES36
  • MANUFACTURERS PART NUMBERBULK-CR-GFR4-10
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH36,000 psi
  • DESCRIPTIONG-10/FR-4 Garolite Rods
  • MATERIALG-10/FR-4 Garolite
  • CERTIFICATION/APPROVALUL 94 HB
  • SHAPERod
  • BRANDUSA Sealing
  • DENSITY.072 lbs / cu. in.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

G-10/FR4 Garolite Rod - 3/4" Diameter x 2 Ft. Long

Item #: B2362631

Not Yet Rated

Usually ships in 2 to 5 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
G-10/FR-4 Garolite Rod - 3/4" Diameter x 3 ft. Long

G-10/FR-4 Garolite Rod - 3/4" Diameter x 3 ft. Long

Item #: WBB2320365

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant