
Grade XX Garolite is composed of a paper base impregnated with a phenolic resin binder. It has good electric strength properties with fair mechanical strength. Outstanding for use as template material or backup material.
Product Specifications
- WIDTH FEET1/2
- HARDNESSRockwell M100
- TEMPERATURE RANGE280° F
- COLOR FINISHBrown
- THICKNESS INCHES1/16
- WIDTH INCHES6
- GRADEXX
- LENGTH INCHES6
- MANUFACTURERS PART NUMBERBULK-CS-GXX-54
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)16000
- LENGTH FEET1/2
- DESCRIPTIONXX Garolite Sheet
- MATERIALXX Garolite
- CERTIFICATION/APPROVALUL 94 HB
- SHAPESheet
- DENSITY.048 lbs / cu. in.
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
Black XX Garolite Sheet - 1/16" Thick x 6" Wide x 6" Long
Item #: B2359770
Not Yet Rated
Usually ships in 2 to 5 days
$5.60

XX Garolite Sheet - 1/16" Thick x 6" Wide x 6" Long
$5.3
- Product Information
- Customer Review
- Product Q&A
- Accessories