Take 15% off your entire order!

Offer applied at checkout

Clark Foam Products, 1001289, Foam Sheet, 300135 Poly, Charcoal, 2"H x 24"W x 72"L

Clark Foam Products, 1001289, Foam Sheet, 300135 Poly, Charcoal, 2"H x 24"W x 72"L

Item #: WBM2053934

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$100.44 up to 17% OFF

Price: $82.95

Save $4.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Clark Foam Products, 1001289, Foam Sheet, 300135 Poly, Charcoal, 2"H x 24"W x 72"L

Characterized by its light weight, resiliency, low odor and high resistance to mildew, polyurethane foam is used extensively in common consumer goods such as seating, flooring, and bedding products. These foams have consistent cell sizes that make them excellent absorbers and dampeners of sound and are easily laminated to films, pressure sensitive adhesives, corrugated, fabrics and other types of foams. Fabrication is easy with inexpensive tooling such as steel rule dies for die cut parts to patterns for contour and saw cut shapes. Used regularly in medical packaging where abrasion resistance is required, this open-celled foam is typically used to protect lighter weight, delicate objects with high fragility and/or lower drop height maximums. Polyurethane foam provides excellent cushioning at a very reasonable cost and can be easily fabricated to fit your particular application. Polyurethane Foam is a resilient and flexible and can be made in an unlimited number of colors with densities from 1-6 pounds per cubic foot, and in compressions from very soft to semi rigid. It is available in two primary types, polyether and polyester. Best of all, Polyurethane foams are inexpensive when compared to all the cushioning products available today.

Product Specifications

  • TEMPERATURE RANGE-20 to +180
  • COLOR FINISHCharcoal
  • WIDTH INCHES24
  • LENGTH INCHES72
  • MANUFACTURERS PART NUMBER1001289
  • HEIGHT INCHES2
  • HEIGHT TOLERANCE+/-0.250"
  • PACKAGE QUANTITY1
  • WEIGHT LBS7.5
  • TENSILE STRENGTH (PSI)9
  • COMPOSITIONOpen Cell Foam
  • LENGTH TOLERANCE+/-0.250"
  • LENGTH FEET6
  • WIDTH TOLERANCE+/-0.250"
  • BACKING TYPEPlain
  • FINISHSmooth Cellular
  • DESCRIPTIONFoam Sheet
  • MATERIAL300135 Polyurethane
  • FIRMNESS @ 25% DEFLECTION (PSI)0.32 - 0.67
  • STRETCH LIMIT120.00%
  • BRANDClark Foam
  • DENSITY2 lbs./cu.ft.
  • STANDARDSCAL 117/MVSS 302FR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Clark Foam Products, 1001288, Foam Sheet, 300135 Poly, Charcoal, 1-1/2"H x 24"W x 72"L

Item #: M2053963

Not Yet Rated

Usually ships in 5 to 8 days

$62.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clark Foam Products, 1001289, Foam Sheet, 300135 Poly, Charcoal, 2"H x 24"W x 72"L

Clark Foam Products, 1001289, Foam Sheet, 300135 Poly, Charcoal, 2"H x 24"W x 72"L

Item #: WBM2053934

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant