Take 15% off your entire order!

Offer applied at checkout

Cross-Linked Polyethylene Foam Sheet with Acrylic Adhesive - 3/4" Thick x 24" Wide x 24" Long

Cross-Linked Polyethylene Foam Sheet with Acrylic Adhesive - 3/4" Thick x 24" Wide x 24" Long

Item #: WBB2308371

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cross-Linked Polyethylene Foam Sheet with Acrylic Adhesive - 3/4" Thick x 24" Wide x 24" Long

Polyethylene foam is a versatile material with good chemical resistance that is used for shock absorption and cushioning. These sheets are made of cross-linked polyethylene which enhances strength and chemical resistance.

Product Specifications

  • COLOR FINISHGray
  • WIDTH INCHES24
  • MANUFACTURERS PART NUMBERZUSA-XPE-18
  • TEXTURESmooth
  • UV RESISTANCEGood
  • HEIGHT INCHES3/4
  • FLAME RETARDANTYes
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-50°F to 220°F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)40
  • BACKING TYPEAcrylic Adhesive
  • MATERIALPolyethylene
  • ADHESIVE TEMPERATURE RANGE-30°F to 220°F
  • SHAPESheet
  • DENSITY2 lbs/cu. ft.
  • GRADEStandard
  • FIRMNESSSoft
  • CELL TYPEClosed Cell
  • LENGTH FEET2
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)7
  • FLAME SPECSUL 94 HF-1
  • CERTIFICATIONSASTM D1056 2A3, ASTM D1056 2A2
  • DESCRIPTIONCross-Linked Polyethylene Foam With Acrylic Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cross-Linked Polyethylene Foam Sheet No Adhesive - 3/4" Thick x 24" Wide x 24" Long

Item #: B2308350

Not Yet Rated

Usually ships in 3 to 6 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cross-Linked Polyethylene Foam Sheet with Acrylic Adhesive - 3/4" Thick x 24" Wide x 24" Long

Cross-Linked Polyethylene Foam Sheet with Acrylic Adhesive - 3/4" Thick x 24" Wide x 24" Long

Item #: WBB2308371

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant