Take 15% off your entire order!

Offer applied at checkout

EPDM Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 36" Long

EPDM Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 36" Long

Item #: WBB2308597

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $140.95

Save $7.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EPDM Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 36" Long

EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range. Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation.

Product Specifications

  • COLOR FINISHBlack
  • THICKNESS INCHES1/2
  • WIDTH INCHES36
  • MANUFACTURERS PART NUMBERZUSAESR-330
  • TEXTURESmooth
  • UV RESISTANCEExcellent
  • FLAME RETARDANTYes
  • OIL RESISTANCEPoor
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-90°F to 275°F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)70
  • BACKING TYPEPlain
  • MATERIALEPDM
  • SHAPESheet
  • DENSITY18 Lbs / Cu. Ft.
  • GRADEStandard
  • FIRMNESSMedium
  • CELL TYPEClosed Cell
  • LENGTH FEET3
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)11
  • FLAME SPECSFMVSS-302
  • CERTIFICATIONSASTM D1056 2A3, ASTM D1056 2A2
  • DESCRIPTIONEPDM Foam No Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Neoprene Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 36" Long

Item #: B2308563

Not Yet Rated

Usually ships in 3 to 6 days

$121.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EPDM Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 36" Long

EPDM Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 36" Long

Item #: WBB2308597

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant