Take 15% off your entire order!

Offer applied at checkout

Extended Life Micro-Cellular Polyurethane Foam w/Acrylic Adhesive-1/2" Thick x 1" W x 10' L

Extended Life Micro-Cellular Polyurethane Foam w/Acrylic Adhesive-1/2" Thick x 1" W x 10' L

Item #: WBB2268007

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.95

Save $1.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Extended Life Micro-Cellular Polyurethane Foam w/Acrylic Adhesive-1/2" Thick x 1" W x 10' L

These gasket strips are made from Micro-Cellular Polyurethane foam. Micro-Cellular Polyurethane has excellent resistance to impact (absorbs shock) and resilient (recovers from compression time and time again), making it an excellent material for long lasting and long-term applications, such as shoes, helmets, devices, and hard to maintain equipment and machinery. Also used for high performance gasketing and sealing.

Product Specifications

  • COLOR FINISHBlack
  • WIDTH INCHES1
  • MANUFACTURERS PART NUMBERZUSA-MCP-27
  • TEXTURESmooth
  • UV RESISTANCEGood
  • HEIGHT INCHES1/2
  • FLAME RETARDANTYes
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-40F to 225F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)40 PSI
  • BACKING TYPEAcrylic Adhesive
  • FINISHSmooth
  • MATERIALPolyurethane
  • ADHESIVE TEMPERATURE RANGE-30F to 220F
  • SHAPEStrip
  • DENSITY10 Lbs / Cu. Ft.
  • GRADEFire Retardant
  • FIRMNESSSoft
  • CELL TYPEOpen Cell
  • LENGTH FEET10
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)6 PSI
  • FLAME SPECSUL 94
  • DESCRIPTIONExtended Life Microcellular Polyurethane Foam With Acrylic Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Extended Life Micro-Cellular Polyurethane Foam w/Acrylic Adhesive-1/8" Thick x 2" W x 10' L

Item #: B2268339

Not Yet Rated

Usually ships in 1 to 4 days

$22.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Extended Life Micro-Cellular Polyurethane Foam w/Acrylic Adhesive-1/2" Thick x 1" W x 10' L

Extended Life Micro-Cellular Polyurethane Foam w/Acrylic Adhesive-1/2" Thick x 1" W x 10' L

Item #: WBB2268007

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant