Take 15% off your entire order!

Offer applied at checkout

Extended Life Microcellular Polyurethane Foam With Acrylic Adhesive - 3/8" Thick x 12"W x 12"L

Extended Life Microcellular Polyurethane Foam With Acrylic Adhesive - 3/8" Thick x 12"W x 12"L

Item #: WBB2272455

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.00

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Extended Life Microcellular Polyurethane Foam With Acrylic Adhesive - 3/8" Thick x 12"W x 12"L

Made by USA Sealing. Microcellular Polyurethane has excellent resistance to impact (absorbs shock) and resilient (recovers from compression time and time again), making it an excellent material for long lasting and long-term applications, such as shoes, helmets, devices, and hard to maintain equipment and machinery. Also used for high performance gasketing and sealing.

Product Specifications

  • COLOR FINISHBlack
  • WIDTH INCHES12
  • MANUFACTURERS PART NUMBERZUSA-MCP-47
  • TEXTURESmooth
  • UV RESISTANCEGood
  • HEIGHT INCHES3/8
  • FLAME RETARDANTYes
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-40F to 225F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)40 PSI
  • BACKING TYPEAcrylic Adhesive
  • FINISHSmooth
  • MATERIALPolyurethane
  • ADHESIVE TEMPERATURE RANGE-30F to 220F
  • SHAPESheet
  • DENSITY10 Lbs / Cu. Ft.
  • GRADEFire Retardant
  • FIRMNESSSoft
  • CELL TYPEOpen Cell
  • LENGTH FEET1
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)6 PSI
  • FLAME SPECSUL 94
  • DESCRIPTIONExtended Life Microcellular Polyurethane Foam With Acrylic Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Extended Life Microcellular Polyurethane Foam No Adhesive - 3/8" Thick x 12"W x 12"L

Item #: B2272330

Not Yet Rated

Usually ships in 1 to 4 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Extended Life Microcellular Polyurethane Foam With Acrylic Adhesive - 3/8" Thick x 12"W x 12"L

Extended Life Microcellular Polyurethane Foam With Acrylic Adhesive - 3/8" Thick x 12"W x 12"L

Item #: WBB2272455

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant