Take 15% off your entire order!

Offer applied at checkout

FDA Silicone Foam Sheet No Adhesive - 1/2" Thick x 12" Wide x 12" Long

FDA Silicone Foam Sheet No Adhesive - 1/2" Thick x 12" Wide x 12" Long

Item #: WBB2308458

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $122.95

Save $6.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

FDA Silicone Foam Sheet No Adhesive - 1/2" Thick x 12" Wide x 12" Long

Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications. This Silicone Foam is made of FDA materials and is lighter and more resilient than most Silicone foams. It is also UL listed for flame retardance.

Product Specifications

  • COLOR FINISHGray
  • WIDTH INCHES12
  • MANUFACTURERS PART NUMBERZUSASSR-FDA-105
  • TEXTURETextured
  • UV RESISTANCEExcellent
  • HEIGHT INCHES1/2
  • FLAME RETARDANTYes
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-60°F to 400°F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)45
  • BACKING TYPEPlain
  • MATERIALSilicone
  • SHAPESheet
  • DENSITY22 Lbs / Cu. Ft.
  • GRADEFDA
  • FIRMNESSMedium
  • CELL TYPEClosed Cell
  • LENGTH FEET1
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)9
  • FLAME SPECSUL 94
  • CERTIFICATIONSASTM D1056 2A3, ASTM D1056 2A2
  • DESCRIPTIONFda Silicone Foam No Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

FDA Silicone Foam Sheet with High Temp Adhesive - 1/2" Thick x 12" Wide x 12" Long

Item #: B2308460

Not Yet Rated

Usually ships in 3 to 6 days

$124.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FDA Silicone Foam Sheet No Adhesive - 1/2" Thick x 12" Wide x 12" Long

FDA Silicone Foam Sheet No Adhesive - 1/2" Thick x 12" Wide x 12" Long

Item #: WBB2308458

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant