Take 15% off your entire order!

Offer applied at checkout

Firm Neoprene Foam Roll No Adhesive - 1/2" Thick x 36" Wide x 10 Ft. Long

Firm Neoprene Foam Roll No Adhesive - 1/2" Thick x 36" Wide x 10 Ft. Long

Item #: WBB2358382

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $517.00

$86.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Firm Neoprene Foam Roll No Adhesive - 1/2" Thick x 36" Wide x 10 Ft. Long

Neoprene is the most commonly used foam material due to its good balance of strength, oil, water, and weather resistance. Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment. This firm Neoprene is stronger and more durable than our standard offering for the most demanding of applications.

Product Specifications

  • WIDTH FEET3
  • COLOR FINISHBlack
  • THICKNESS INCHES1/2
  • WIDTH INCHES36
  • LENGTH INCHES120
  • TEXTURESmooth
  • MANUFACTURERS PART NUMBERZUSANSR-F-105
  • UV RESISTANCEGood
  • FLAME RETARDANTYes
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-70° to 200° F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)200
  • BACKING TYPEPlain
  • FINISHSmooth
  • MATERIALNeoprene
  • SHAPERoll
  • DENSITY20 lbs / cu. ft.
  • GRADEStandard
  • FIRMNESSFirm (14+ psi)
  • CELL TYPEClosed Cell
  • LENGTH FEET10
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)20 psi
  • FLAME SPECSFMVSS-302
  • CERTIFICATIONSASTM D1056 2C4, FMVSS-302
  • DESCRIPTIONFirm Neoprene Foam Roll No Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Neoprene Foam Roll No Adhesive - 1/4" Thick x 36" Wide x 30 Ft. Long

Item #: B2364110

Not Yet Rated

Usually ships in 2 to 5 days

$659.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Firm Neoprene Foam Roll No Adhesive - 1/2" Thick x 36" Wide x 10 Ft. Long

Firm Neoprene Foam Roll No Adhesive - 1/2" Thick x 36" Wide x 10 Ft. Long

Item #: WBB2358382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant