Take 15% off your entire order!

Offer applied at checkout

Firm Silicone Foam Sheet with High Temp Adhesive - 1/16" Thick x 12" Wide x 24" Long

Firm Silicone Foam Sheet with High Temp Adhesive - 1/16" Thick x 12" Wide x 24" Long

Item #: WBB2308485

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Firm Silicone Foam Sheet with High Temp Adhesive - 1/16" Thick x 12" Wide x 24" Long

Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications. This firm Silicone is stronger and more durable than our standard offering for the most demanding of applications.

Product Specifications

  • COLOR FINISHRed
  • THICKNESS INCHES1/16
  • WIDTH INCHES12
  • MANUFACTURERS PART NUMBERZUSASSR-F-216
  • TEXTURETextured
  • UV RESISTANCEExcellent
  • FLAME RETARDANTNo
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-100°F to 500°F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)200
  • BACKING TYPEHigh Temp Adhesive
  • MATERIALSilicone
  • ADHESIVE TEMPERATURE RANGE-100°F to 500°F
  • SHAPESheet
  • DENSITY50 Lbs / Cu. Ft.
  • GRADEStandard
  • FIRMNESSFirm
  • CELL TYPEClosed Cell
  • LENGTH FEET2
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)17
  • CERTIFICATIONSASTM D1056 2A3, ASTM D1056 2A2
  • DESCRIPTIONFirm Silicone Foam With High Temp Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Black Silicone Foam Sheet with High Temp Adhesive - 1/16" Thick x 12" Wide x 24" Long

Item #: B2308503

Not Yet Rated

Usually ships in 3 to 6 days

$37.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Firm Silicone Foam Sheet with High Temp Adhesive - 1/16" Thick x 12" Wide x 24" Long

Firm Silicone Foam Sheet with High Temp Adhesive - 1/16" Thick x 12" Wide x 24" Long

Item #: WBB2308485

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant