Take 15% off your entire order!

Offer applied at checkout

Neoprene Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 36" Long

Neoprene Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 36" Long

Item #: WBB2308563

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $121.95

Save $6.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Neoprene Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 36" Long

Neoprene the most commonly used foam material due to its good balance of strength, oil, water, and weather resistance. Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment.

Product Specifications

  • COLOR FINISHBlack
  • THICKNESS INCHES1/2
  • WIDTH INCHES36
  • TEXTURESmooth
  • MANUFACTURERS PART NUMBERZUSANSR-430
  • UV RESISTANCEGood
  • FLAME RETARDANTYes
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-70°F to 200°F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)100
  • BACKING TYPEPlain
  • MATERIALNeoprene
  • SHAPESheet
  • DENSITY20 Lbs / Cu. Ft.
  • GRADEStandard
  • FIRMNESSMedium
  • CELL TYPEClosed Cell
  • LENGTH FEET3
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)13
  • FLAME SPECSFMVSS-302
  • CERTIFICATIONSASTM D1056 2A3, ASTM D1056 2A2
  • DESCRIPTIONNeoprene Foam No Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fire Retardant Neoprene Foam Sheet with Acrylic Adhesive - 1/2" Thick x 12" Wide x 36" Long

Item #: B2357001

Not Yet Rated

Usually ships in 2 to 5 days

$87.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Neoprene Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 36" Long

Neoprene Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 36" Long

Item #: WBB2308563

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant