Take 15% off your entire order!

Offer applied at checkout

Neoprene Foam with Acrylic Adhesive-1/2" Thick x 12" Wide x 24" Long

Neoprene Foam with Acrylic Adhesive-1/2" Thick x 12" Wide x 24" Long

Item #: WBB2270049

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Neoprene Foam with Acrylic Adhesive-1/2" Thick x 12" Wide x 24" Long

These gasket sheets are made from Neoprene foam. Made of pure Neoprene, and has a good balance of strength, oil, chemical, and UV resistance making Neoprene the most commonly used foam material. It lasts longer in outdoor applications and with use with oil and chemicals. Characteristics include resists degradation from sun, ozone, and weather, displays outstanding physical toughness, can be used in applications with a wide temperature range, and performs well when in contact with oils and many chemicals. Neoprene can also resist swelling when in contact with oil. Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment.

Product Specifications

  • COLOR FINISHBlack
  • THICKNESS INCHES1/2
  • WIDTH INCHES12
  • MANUFACTURERS PART NUMBERZUSANSR-336
  • TEXTURESmooth
  • UV RESISTANCEGood
  • FLAME RETARDANTNo
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-70F to 200F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)100 PSI
  • BACKING TYPEAcrylic Adhesive
  • FINISHSmooth
  • MATERIALNeoprene
  • ADHESIVE TEMPERATURE RANGE-30F to 220F
  • SHAPESheet
  • DENSITY12 Lbs / Cu. Ft.
  • GRADEStandard
  • FIRMNESSMedium
  • CELL TYPEClosed Cell
  • LENGTH FEET2
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)9-13 PSI
  • CERTIFICATIONSASTM D 1056 2C3, ASTM D 1056 2C2
  • DESCRIPTIONNeoprene Foam With Acrylic Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

EPDM Foam with Acrylic Adhesive-1/2" Thick x 12" Wide x 24" Long

Item #: B2267412

Not Yet Rated

Usually ships in 1 to 4 days

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Neoprene Foam with Acrylic Adhesive-1/2" Thick x 12" Wide x 24" Long

Neoprene Foam with Acrylic Adhesive-1/2" Thick x 12" Wide x 24" Long

Item #: WBB2270049

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant