Take 15% off your entire order!

Offer applied at checkout

Silicone Foam No Adhesive-1/16" Thick x 12" Wide x 12" Long

Silicone Foam No Adhesive-1/16" Thick x 12" Wide x 12" Long

Item #: WBB2266347

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.75

Save $0.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Silicone Foam No Adhesive-1/16" Thick x 12" Wide x 12" Long

These gasket sheets are made from Silicone foam. Silicone displays excellent resistance to high and low temperatures, and long-lasting material that returns to its shape after compression longer than other foam materials. The textured skin provides more grip. Common characteristics include wide operating temperature, compression set resistance, resistance to UV and ozone, extreme resilience to mechanical fatigue, and good chemical and water resistance. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications.

Product Specifications

  • COLOR FINISHRed
  • WIDTH INCHES12
  • MANUFACTURERS PART NUMBERZUSASSR-1
  • TEXTURETextured
  • UV RESISTANCEExcellent
  • HEIGHT INCHES1/16
  • FLAME RETARDANTNo
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-100F to 500F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)90 PSI
  • BACKING TYPEPlain
  • FINISHTextured
  • MATERIALSilicone
  • SHAPESheet
  • DENSITY39 Lbs / Cu. Ft.
  • GRADEStandard
  • FIRMNESSMedium
  • CELL TYPEClosed Cell
  • LENGTH FEET1
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)9 PSI
  • CERTIFICATIONSASTM D1056 2D3
  • DESCRIPTIONSilicone Foam No Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

EPDM Foam with Acrylic Adhesive-1/16" Thick x 1/2" Wide x 10 ft. Long

Item #: B2270081

Not Yet Rated

Usually ships in 1 to 4 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Silicone Foam No Adhesive-1/16" Thick x 12" Wide x 12" Long

Silicone Foam No Adhesive-1/16" Thick x 12" Wide x 12" Long

Item #: WBB2266347

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant