Take 15% off your entire order!

Offer applied at checkout

Silicone Foam No Adhesive - 3/8" Thick x 36"W x 10'L

Silicone Foam No Adhesive - 3/8" Thick x 36"W x 10'L

Item #: WBB2272666

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $741.00

$123.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $741.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Silicone Foam No Adhesive - 3/8" Thick x 36"W x 10'L

Made by USA Sealing. Silicone displays excellent resistance to high and low temperatures, and long-lasting material that returns to its shape after compression longer than other foam materials. The textured skin provides more grip. Common characteristics include wide operating temperature, compression set resistance, resistance to UV and ozone, extreme resilience to mechanical fatigue, and good chemical and water resistance. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications.

Product Specifications

  • COLOR FINISHRed
  • WIDTH INCHES36
  • MANUFACTURERS PART NUMBERZUSASSR-17
  • TEXTURETextured
  • UV RESISTANCEExcellent
  • HEIGHT INCHES3/8
  • FLAME RETARDANTNo
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-100F to 500F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)90 PSI
  • BACKING TYPEPlain
  • FINISHTextured
  • MATERIALSilicone
  • SHAPESheet
  • DENSITY39 Lbs / Cu. Ft.
  • GRADEStandard
  • FIRMNESSMedium
  • CELL TYPEClosed Cell
  • LENGTH FEET10
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)9 PSI
  • CERTIFICATIONSASTM D1056 2D3
  • DESCRIPTIONSilicone Foam No Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

EPDM Foam Roll No Adhesive - 5/16" Thick x 36" Wide x 30 Ft. Long

Item #: B2364841

Not Yet Rated

Usually ships in 2 to 5 days

$869.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Silicone Foam No Adhesive - 3/8" Thick x 36"W x 10'L

Silicone Foam No Adhesive - 3/8" Thick x 36"W x 10'L

Item #: WBB2272666

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant