Take 15% off your entire order!

Offer applied at checkout

Silicone Foam With High Temp Adhesive - 5/8" Thick x 5/8"W x 3'L

Silicone Foam With High Temp Adhesive - 5/8" Thick x 5/8"W x 3'L

Item #: WBB2272948

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.00

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Silicone Foam With High Temp Adhesive - 5/8" Thick x 5/8"W x 3'L

Made by USA Sealing. Silicone displays excellent resistance to high and low temperatures, and long-lasting material that returns to its shape after compression longer than other foam materials. The textured skin provides more grip. Common characteristics include wide operating temperature, compression set resistance, resistance to UV and ozone, extreme resilience to mechanical fatigue, and good chemical and water resistance. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications. The high temperature adhesive performs at a much higher temperature range so that the adhesive meets or exceeds the material temperature range.

Product Specifications

  • COLOR FINISHRed
  • WIDTH INCHES5/8
  • MANUFACTURERS PART NUMBERZUSA731AMFS-107
  • TEXTURETextured
  • UV RESISTANCEExcellent
  • HEIGHT INCHES5/8
  • FLAME RETARDANTNo
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-100F to 500F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)100 PSI
  • BACKING TYPEHigh Temp Adhesive
  • FINISHTextured
  • MATERIALSilicone
  • ADHESIVE TEMPERATURE RANGE-100F to 500F
  • SHAPEStrip
  • DENSITY39 Lbs / Cu. Ft.
  • GRADEStandard
  • FIRMNESSMedium
  • CELL TYPEClosed Cell
  • LENGTH FEET3
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)10 PSI
  • CERTIFICATIONSASTM D1056 2D3
  • DESCRIPTIONSilicone Foam With High Temp Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Soft EPDM Foam Sheet with Acrylic Adhesive - 3/16" Thick x 12" Wide x 24" Long

Item #: B2363460

Not Yet Rated

Usually ships in 2 to 5 days

$23.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Silicone Foam With High Temp Adhesive - 5/8" Thick x 5/8"W x 3'L

Silicone Foam With High Temp Adhesive - 5/8" Thick x 5/8"W x 3'L

Item #: WBB2272948

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant