
Due to its ability to resist breaking upon impact, ABS is a common choice for protective applications such as equipment housings.
Product Specifications
- WIDTH FEET2
- TEMPERATURE RANGE-40° to 210° F
- HARDNESSRockwell R105
- COLOR FINISHBeige
- THICKNESS INCHES1/16
- BACKING STYLEPlain
- WIDTH INCHES24
- LENGTH INCHES48
- MANUFACTURERS PART NUMBERBULK-PS-ABS-22
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)6000
- LENGTH FEET4
- DESCRIPTIONABS Plastic Sheet
- MATERIALABS
- CERTIFICATION/APPROVALUL 94 HB
- SHAPESheet
- DENSITY.038 lbs / cu. in.
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
Polycarbonate Plastic Sheet - 1/16" Thick x 24" Wide x 48" Long
Item #: B2313401
Not Yet Rated
Usually ships in 3 to 6 days
$25.95

ABS Plastic Sheet - 1/16" Thick x 24" Wide x 48" Long
$26.95
- Product Information
- Customer Review
- Product Q&A
- Accessories