Take 15% off your entire order!

Offer applied at checkout

AIN Plastics Acetal Plastic Hex Rod Stock, 5/16 in. Dia. x 96 in. L, Natural

AIN Plastics Acetal Plastic Hex Rod Stock, 5/16 in. Dia. x 96 in. L, Natural

Item #: WBB1650940

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIN Plastics Acetal Plastic Hex Rod Stock, 5/16 in. Dia. x 96 in. L, Natural

AIN Plastics rods are constructed from acetal, a semi-crystalline material. Acetal is also characterized by a low coefficient of friction and good wear properties-especially in wet environments. These rods have a temperature range of 0°-180°F and a tensile strength of 9,500 PSI. Dimensions: 5/16" diameter, 96" length, 0.005 diameter tolerance, and comes in a natural color.

Features:
  • Low moisture absorption
  • High strength, stiffness
  • Easy to machine
  • No centerline porosity in Copolymer Acetal
  • FDA, USDA, NSF, Canada AG, 3A-Dairy Compiant

Product Specifications

  • TEMPERATURE RANGE0°-180°F
  • DIAMETER TOLERANCE INCHES0.005
  • COLOR FINISHNatural
  • LENGTH INCHES96
  • OUTSIDE DIAMETER INCHES5/16
  • CONSTRUCTIONAcetal
  • SHAPEHex
  • BRANDAin Plastics
  • PACKAGE QUANTITY1
  • LENGTH TOLERANCE INCHES+/-0.236
  • TENSILE STRENGTH (PSI)9500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AIN Plastics Extruded Nylon 6/6 Plastic Hex Rod Stock, 5/16 in. Dia. x 96 in. L, Natural

Item #: B1650959

Not Yet Rated

Usually ships in 5 to 8 days

$32.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics Acetal Plastic Hex Rod Stock, 5/16 in. Dia. x 96 in. L, Natural

AIN Plastics Acetal Plastic Hex Rod Stock, 5/16 in. Dia. x 96 in. L, Natural

Item #: WBB1650940

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant