Take 15% off your entire order!

Offer applied at checkout

AIN Plastics 20% Polycarbonate Rod Stock 1-1/2 In. Dia 60 In. L, Natural

AIN Plastics 20% Polycarbonate Rod Stock 1-1/2 In. Dia 60 In. L, Natural

Item #: WBB1892664

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $515.00

$85.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

AIN Plastics 20% Polycarbonate Rod Stock 1-1/2 In. Dia 60 In. L, Natural

AIN Plastics rod are constructed from Polycarbonate. These bars have at temperature range of 0°-180° and a tensile strength of 12,000 PSI.

Product Specifications

  • DIAMETER TOLERANCE INCHES.005" -.000"
  • TEMPERATURE RANGE0 - 298
  • DIAMETER INCHES1-1/2
  • COLOR FINISHNatural
  • LENGTH INCHES60
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)12000
  • LENGTH TOLERANCE INCHES+/- .220"
  • LENGTH FEET5
  • CONFIGURATIONRod
  • MATERIALLexan
  • CONSTRUCTION20 Percent Polycabonate
  • BRANDAin Plastics
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AIN Plastics 20% Polycarbonate Rod Stock 1-1/4 In. Dia 60 In. L, Natural

Item #: B1892662

Not Yet Rated

Usually ships in 5 to 8 days

$367.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics 20% Polycarbonate Rod Stock 1-1/2 In. Dia 60 In. L, Natural

AIN Plastics 20% Polycarbonate Rod Stock 1-1/2 In. Dia 60 In. L, Natural

Item #: WBB1892664

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant