Take 15% off your entire order!

Offer applied at checkout

AIN Plastics Polycarbonate Rod Stock 1/2" Dia 48" L, Black

AIN Plastics Polycarbonate Rod Stock 1/2" Dia 48" L, Black

Item #: WBB1892603

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.25

Save $0.86 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIN Plastics Polycarbonate Rod Stock 1/2" Dia 48" L, Black

AIN Plastics rod are constructed from Polycarbonate. These bars have at temperature range of 0°-180° and a tensile strength of 10,500 PSI.

Product Specifications

  • DIAMETER TOLERANCE INCHES+.002" -.000"
  • TEMPERATURE RANGE0 - 284
  • DIAMETER INCHES1/2
  • COLOR FINISHBlack
  • LENGTH INCHES48
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)10500
  • LENGTH TOLERANCE INCHES+/- .220"
  • LENGTH FEET4
  • CONFIGURATIONRod
  • MATERIALLexan
  • CONSTRUCTIONPolycarbonate
  • BRANDAin Plastics
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AIN Plastics UHMW Plastic Rod Stock, 1/2 in. Dia. x 120 in. L, Black

Item #: B1753274

Not Yet Rated

Usually ships in 5 to 8 days

$19.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics Polycarbonate Rod Stock 1/2" Dia 48" L, Black

AIN Plastics Polycarbonate Rod Stock 1/2" Dia 48" L, Black

Item #: WBB1892603

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant