Take 15% off your entire order!

Offer applied at checkout

AIN Plastics Polycarbonate Rod Stock 1" Dia 96" L, Natural

AIN Plastics Polycarbonate Rod Stock 1" Dia 96" L, Natural

Item #: WBB1892512

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $90.95

Save $4.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIN Plastics Polycarbonate Rod Stock 1" Dia 96" L, Natural

AIN Plastics rod are constructed from Polycarbonate. These bars have at temperature range of 0°-180° and a tensile strength of 10,500 PSI.

Product Specifications

  • DIAMETER TOLERANCE INCHES+.002" -.000"
  • TEMPERATURE RANGE0 - 284
  • DIAMETER INCHES1
  • COLOR FINISHNatural
  • LENGTH INCHES96
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)10500
  • LENGTH TOLERANCE INCHES+/- .220"
  • LENGTH FEET8
  • CONFIGURATIONRod
  • MATERIALLexan
  • CONSTRUCTIONPolycarbonate
  • BRANDAin Plastics
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AIN Plastics 20% Polycarbonate Rod Stock 1/2 In. Dia 60 In. L, Natural

Item #: B1892656

Not Yet Rated

Usually ships in 5 to 8 days

$70.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics Polycarbonate Rod Stock 1" Dia 96" L, Natural

AIN Plastics Polycarbonate Rod Stock 1" Dia 96" L, Natural

Item #: WBB1892512

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant