
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AIN Plastics Polycarbonate Rod Stock 2-1/2" Dia 24" L, Black
AIN Plastics rod are constructed from Polycarbonate. These bars have at temperature range of 0°-180° and a tensile strength of 10,500 PSI.
AIN Plastics rod are constructed from Polycarbonate. These bars have at temperature range of 0°-180° and a tensile strength of 10,500 PSI.
Product Specifications
- DIAMETER TOLERANCE INCHES.005" -.000"
- TEMPERATURE RANGE0 - 284
- DIAMETER INCHES2-1/2
- COLOR FINISHBlack
- LENGTH INCHES24
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)10500
- LENGTH TOLERANCE INCHES+/- .220"
- LENGTH FEET2
- CONFIGURATIONRod
- MATERIALLexan
- CONSTRUCTIONPolycarbonate
- BRANDAin Plastics
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AIN Plastics UHMW Plastic Rod Stock, 2-1/2 in. Dia. x 120 in. L, Black
Item #: B1753269
Not Yet Rated
Usually ships in 5 to 8 days
$131.95

AIN Plastics Polycarbonate Rod Stock 2-1/2" Dia 24" L, Black
$151.95
- Product Information
- Customer Review
- Product Q&A