
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AIN Plastics Polycarbonate Rod Stock 3-1/2" Dia 48" L, Natural
AIN Plastics rod are constructed from Polycarbonate. These bars have at temperature range of 0°-180° and a tensile strength of 10,500 PSI.
AIN Plastics rod are constructed from Polycarbonate. These bars have at temperature range of 0°-180° and a tensile strength of 10,500 PSI.
Product Specifications
- DIAMETER TOLERANCE INCHESPLUS ONLY
- TEMPERATURE RANGE0 - 284
- DIAMETER INCHES3-1/2
- COLOR FINISHNatural
- LENGTH INCHES48
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)10500
- LENGTH TOLERANCE INCHES+/- .220"
- LENGTH FEET4
- CONFIGURATIONRod
- MATERIALLexan
- CONSTRUCTIONPolycarbonate
- BRANDAin Plastics
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AIN Plastics 20% Polycarbonate Rod Stock 1-1/2 In. Dia 60 In. L, Natural
Item #: B1892664
Not Yet Rated
Usually ships in 5 to 8 days
$515.00

AIN Plastics Polycarbonate Rod Stock 3-1/2" Dia 48" L, Natural
$465.95
- Product Information
- Customer Review
- Product Q&A