Take 15% off your entire order!

Offer applied at checkout

+

AIN Plastics Polycarbonate BR Sheet, 48"W. x 96"L, 1.25" Thick, Clear

AIN Plastics Polycarbonate BR Sheet, 48"W. x 96"L, 1.25" Thick, Clear

Item #: WBB1892701

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6,588.00

$1,098.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

AIN Plastics Polycarbonate BR Sheet, 48"Dia. x 96"L, 1.25" Thick, Clear

Features:
  • Material: Polycarbonate BR
  • Color: Clear
  • Thickness: 1.25 Inches
  • Width: 48 Inches
  • Length: 96 Inches

Product Specifications

  • TEMPERATURE RANGE0 - 250
  • COLOR FINISHClear
  • THICKNESS INCHES1.25
  • WIDTH INCHES48
  • LENGTH INCHES96
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)9500
  • COMPOSITIONLexan
  • LENGTH FEET8
  • CONFIGURATIONSheet
  • CONSTRUCTIONPolycarbonateBR
  • SHAPERectangular
  • BRANDAin Plastics
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AIN Plastics Polycarbonate BR Sheet, 48"W. x 96"L, 1" Thick, Clear

Item #: B1892674

Not Yet Rated

Usually ships in 5 to 8 days

$5,476.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics Polycarbonate BR Sheet, 48"W. x 96"L, 1.25" Thick, Clear

AIN Plastics Polycarbonate BR Sheet, 48"W. x 96"L, 1.25" Thick, Clear

Item #: WBB1892701

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AIN Plastics Polycarbonate BR Sheet, 48"W. x 96"L, 1.25" Thick, Clear
    AIN Plastics Polycarbonate BR Sheet, 48"W. x 96"L, 1.25" Thick, Clear
    AIN Plastics Polycarbonate BR Sheet, 48"W. x 96"L, 1.25" Thick, Clear
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant