Take 15% off your entire order!

Offer applied at checkout

+

AIN Plastics Polycarbonate GP AR-1 Sheet, 12"W. x 12"L .177" Thick, Clear

AIN Plastics Polycarbonate GP AR-1 Sheet, 12"W. x 12"L .177" Thick, Clear

Item #: WBB1892837

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIN Plastics Polycarbonate GP AR-1 Sheet, 12"Dia. x 12"L .177" Thick, Clear

Features:
  • Material: Polycarbonate GP AR-1
  • Color: Clear
  • Thickness: 0.177 Inches
  • Width: 12 Inches
  • Length: 12 Inches

Product Specifications

  • TEMPERATURE RANGE0 - 250
  • COLOR FINISHClear
  • THICKNESS INCHES0.177
  • WIDTH INCHES12
  • LENGTH INCHES12
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)9500
  • COMPOSITIONLexan
  • LENGTH FEET1
  • CONFIGURATIONSheet
  • CONSTRUCTIONPolycarbonateGPAR-1
  • SHAPERectangular
  • BRANDAin Plastics
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AIN Plastics Polycarbonate GP AR-2 Sheet, 12"W. x 12"L .177" Thick, Clear

Item #: B1892898

Not Yet Rated

Usually ships in 5 to 8 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics Polycarbonate GP AR-1 Sheet, 12"W. x 12"L .177" Thick, Clear

AIN Plastics Polycarbonate GP AR-1 Sheet, 12"W. x 12"L .177" Thick, Clear

Item #: WBB1892837

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AIN Plastics Polycarbonate GP AR-1 Sheet, 12"W. x 12"L .177" Thick, Clear
    AIN Plastics Polycarbonate GP AR-1 Sheet, 12"W. x 12"L .177" Thick, Clear
    AIN Plastics Polycarbonate GP AR-1 Sheet, 12"W. x 12"L .177" Thick, Clear
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant