Take 15% off your entire order!

Offer applied at checkout

+

AIN Plastics Polycarbonate GP Sheet, 48"W. x 48"L .177" Thick, Bronze

AIN Plastics Polycarbonate GP Sheet, 48"W. x 48"L .177" Thick, Bronze

Item #: WBB1892865

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Grey
  • Bronze

Bronze

Price: $182.95

Save $9.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIN Plastics Polycarbonate GP Sheet, 48"Dia. x 48"L .177" Thick, Bronze

Features:
  • Material: Polycarbonate GP
  • Color: Bronze
  • Thickness: 0.177 Inches
  • Width: 48 Inches
  • Length: 48 Inches

Product Specifications

  • TEMPERATURE RANGE0 - 250
  • COLOR FINISHBronze
  • THICKNESS INCHES0.177
  • WIDTH INCHES48
  • LENGTH INCHES48
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)9500
  • COMPOSITIONLexan
  • LENGTH FEET4
  • CONFIGURATIONSheet
  • CONSTRUCTIONPolycarbonateGP
  • SHAPERectangular
  • BRANDAin Plastics
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics Polycarbonate GP Sheet, 48"W. x 48"L .177" Thick, Bronze

AIN Plastics Polycarbonate GP Sheet, 48"W. x 48"L .177" Thick, Bronze

Item #: WBB1892865

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AIN Plastics Polycarbonate GP Sheet, 48"W. x 48"L .177" Thick, Bronze
    AIN Plastics Polycarbonate GP Sheet, 48"W. x 48"L .177" Thick, Bronze
    AIN Plastics Polycarbonate GP Sheet, 48"W. x 48"L .177" Thick, Bronze
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant