+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
AIN Plastics Polycarbonate GP Sheet, 48"Dia. x 48"L .236" Thick, Bronze
Features:
Features:
- Material: Polycarbonate GP
- Color: Bronze
- Thickness: 0.236 Inches
- Width: 48 Inches
- Length: 48 Inches
Product Specifications
- TEMPERATURE RANGE0 - 250
- COLOR FINISHBronze
- THICKNESS INCHES0.236
- WIDTH INCHES48
- LENGTH INCHES48
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)9500
- COMPOSITIONLexan
- LENGTH FEET4
- CONFIGURATIONSheet
- CONSTRUCTIONPolycarbonateGP
- SHAPERectangular
- BRANDAin Plastics
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

AIN Plastics Polycarbonate GP Sheet, 48"W. x 48"L .236" Thick, Bronze
$248.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A