Take 15% off your entire order!

Offer applied at checkout

+

AIN Plastics Polycarbonate Sheet, 24"W. x 48"L .06" Thick, Black

AIN Plastics Polycarbonate Sheet, 24"W. x 48"L .06" Thick, Black

Item #: WBB1892754

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Clear
  • Black

Black

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIN Plastics Polycarbonate Sheet, 24"Dia. x 48"L .06" Thick, Black

Features:
  • Material: Polycarbonate
  • Color: Black
  • Thickness: 0.06 Inches
  • Width: 24 Inches
  • Length: 48 Inches

Product Specifications

  • TEMPERATURE RANGE0 - 250
  • COLOR FINISHBlack
  • THICKNESS INCHES0.06
  • WIDTH INCHES24
  • LENGTH INCHES48
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)9500
  • COMPOSITIONLexan
  • LENGTH FEET4
  • CONFIGURATIONSheet
  • CONSTRUCTIONPolycarbonate
  • SHAPERectangular
  • BRANDAin Plastics
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 07, 2015

    I was what I needed
    Your review:
    And it was delivered quickly and priced competitively and it performed perfectly.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics Polycarbonate Sheet, 24"W. x 48"L .06" Thick, Black

AIN Plastics Polycarbonate Sheet, 24"W. x 48"L .06" Thick, Black

Item #: WBB1892754

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AIN Plastics Polycarbonate Sheet, 24"W. x 48"L .06" Thick, Black
    AIN Plastics Polycarbonate Sheet, 24"W. x 48"L .06" Thick, Black
    AIN Plastics Polycarbonate Sheet, 24"W. x 48"L .06" Thick, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant