
Acetal is a versatile material best known for its wear and moisture resistance. It also has a slippery surface, high strength, and good machinability.
Product Specifications
- WIDTH FEET1-1/2
- TEMPERATURE RANGE-40° to 240° F
- HARDNESSRockwell M90
- COLOR FINISHBlack
- THICKNESS INCHES1/2
- BACKING STYLEPlain
- WIDTH INCHES18
- LENGTH INCHES18
- MANUFACTURERS PART NUMBERBULK-PS-ACB-443
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)8500
- LENGTH FEET1-1/2
- DESCRIPTIONBlack Acetal Plastic Sheet
- MATERIALAcetal
- CERTIFICATION/APPROVALUL 94 HB
- SHAPESheet
- DENSITY.051 lbs / cu. in.
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
Black Acetal Plastic Sheet - 1/8" Thick x 12" Wide x 48" Long
Item #: B2360634
Not Yet Rated
Usually ships in 2 to 5 days
$66.95

Black Acetal Plastic Sheet - 1/2" Thick x 18" Wide x 18" Long
$83.95
- Product Information
- Customer Review
- Product Q&A
- Accessories