Take 15% off your entire order!

Offer applied at checkout

Black UHMW Polyethylene Plastic Sheet - 3" Thick x 48" Wide x 72" Long

Black UHMW Polyethylene Plastic Sheet - 3" Thick x 48" Wide x 72" Long

Item #: WBB2357873

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,151.00

$358.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Black UHMW Polyethylene Plastic Sheet - 3" Thick x 48" Wide x 72" Long

UHMW Polyethylene has outstanding abrasion, wear, and impact resistance. UHMW is commonly fabricated into conveyers, machine guards, and equipment housings.

Product Specifications

  • WIDTH FEET4
  • TEMPERATURE RANGE-200° to 190° F
  • HARDNESS70D
  • COLOR FINISHBlack
  • THICKNESS INCHES3
  • BACKING STYLEPlain
  • WIDTH INCHES48
  • LENGTH INCHES72
  • MANUFACTURERS PART NUMBERBULK-PS-UHMWB-207
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)4250
  • LENGTH FEET6
  • DESCRIPTIONBlack UHMW Polyethylene Plastic Sheet
  • MATERIALUHMW Polyethylene
  • CERTIFICATION/APPROVALFDA, UL 94 HB
  • SHAPESheet
  • DENSITY.034 lbs / cu. in.
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Black UHMW Polyethylene Plastic Sheet - 2-1/2" Thick x 48" Wide x 72" Long

Item #: B2361429

Not Yet Rated

Usually ships in 2 to 5 days

$1,784.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Black UHMW Polyethylene Plastic Sheet - 3" Thick x 48" Wide x 72" Long

Black UHMW Polyethylene Plastic Sheet - 3" Thick x 48" Wide x 72" Long

Item #: WBB2357873

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant