Take 15% off your entire order!

Offer applied at checkout

Cast Acrylic Plastic Disc - 6" Diameter x 1/4" Long

Cast Acrylic Plastic Disc - 6" Diameter x 1/4" Long

Item #: WBB2359079

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1/2
  • 1
  • 2
  • 3
  • 4
  • 6
  • 8
  • 12

6

$21.44 up to 8% OFF

Price: $19.75

Save $0.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Cast Acrylic Plastic Disc - 6" Diameter x 1/4" Long

Cast Acrylic is optically clear, strong, and moisture resistant. It is commonly machined into tanks and windows.

Product Specifications

  • TEMPERATURE RANGE50° to 210° F
  • HARDNESSRockwell M95
  • COLOR FINISHClear
  • DIAMETER INCHES6
  • BACKING STYLEPlain
  • LENGTH INCHES1/4
  • MANUFACTURERS PART NUMBERBULK-PD-CAC-15
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)8000
  • DESCRIPTIONCast Acrylic Plastic Disc
  • MATERIALCast Acrylic
  • CERTIFICATION/APPROVALUL 94 HB
  • SHAPEDisc
  • BRANDUSA Sealing
  • DENSITY.043 lbs / cu. in.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cast Acrylic Plastic Disc - 6" Diameter x 1/4" Long

Cast Acrylic Plastic Disc - 6" Diameter x 1/4" Long

Item #: WBB2359079

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant