Take 15% off your entire order!

Offer applied at checkout

Cast Acrylic Plastic Sheet - 2" Thick x 16" Wide x 48" Long

Cast Acrylic Plastic Sheet - 2" Thick x 16" Wide x 48" Long

Item #: WBB2358655

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3/16
  • 1/8
  • 1/16
  • 1/4
  • 1/2
  • 3/32
  • 1
  • 2

2

$586.72 up to 9% OFF

Price: $534.00

$89.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Cast Acrylic Plastic Sheet - 2" Thick x 16" Wide x 48" Long

Cast Acrylic is optically clear, strong, and moisture resistant. It is commonly machined into tanks and windows.

Product Specifications

  • WIDTH FEET1-1/3
  • TEMPERATURE RANGE50° to 210° F
  • HARDNESSRockwell M95
  • COLOR FINISHClear
  • THICKNESS INCHES2
  • BACKING STYLEPlain
  • WIDTH INCHES16
  • LENGTH INCHES48
  • MANUFACTURERS PART NUMBERBULK-PS-CAC-417
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)8000
  • LENGTH FEET4
  • DESCRIPTIONCast Acrylic Plastic Sheet
  • MATERIALCast Acrylic
  • CERTIFICATION/APPROVALUL 94 HB
  • SHAPESheet
  • DENSITY.043 lbs / cu. in.
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cast Acrylic Plastic Sheet - 2" Thick x 16" Wide x 48" Long

Cast Acrylic Plastic Sheet - 2" Thick x 16" Wide x 48" Long

Item #: WBB2358655

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant