Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compressible PTFE Plastic Sheet- 1/16" Thick x 12" Wide x 24" Long

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Compressible PTFE Plastic Sheet- 1/16" Thick x 12" Wide x 24" Long

Item #: WBB2267282

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 113.95
Product Information
Customer Review
Product Q&A
Compressible PTFE Plastic Sheet- 1/16" Thick x 12" Wide x 24" Long

These gasket sheets are made from ePTFE plastic. ePTFE or Compressible PTFE are expanded PTFE sheets that are compressible in order to ensure a tight seal.

Product Specifications

    • WIDTH FEET1 ft.
    • TEMPERATURE RANGE-410F to 500F
    • COLOR FINISHWhite
    • THICKNESS INCHES1/16"
    • WIDTH INCHES12"
    • LENGTH INCHES24"
    • MANUFACTURERS PART NUMBERBULK-PS-EPTFE-7
    • PACKAGE QUANTITY1
    • TENSILE STRENGTH (PSI)2400 psi
    • LENGTH FEET2 ft.
    • TYPESheet
    • MATERIALCompressible PTFE
    • ADHESIVE TEMPERATURE RANGE(F)
    • BRANDUSA Sealing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!