Take 15% off your entire order!

Offer applied at checkout

Compressible PTFE Plastic Sheet - 1/32" Thick x 12" Wide x 12" Long

Compressible PTFE Plastic Sheet - 1/32" Thick x 12" Wide x 12" Long

Item #: WBB2267173

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Compressible PTFE Plastic Sheet - 1/32" Thick x 12" Wide x 12" Long

These gasket sheets are made from ePTFE plastic. ePTFE or Compressible PTFE are expanded PTFE sheets that are compressible in order to ensure a tight seal.

Product Specifications

  • WIDTH FEET1 ft.
  • TEMPERATURE RANGE-410F to 500F
  • COLOR FINISHWhite
  • THICKNESS INCHES1/32"
  • WIDTH INCHES12"
  • LENGTH INCHES12"
  • MANUFACTURERS PART NUMBERBULK-PS-EPTFE-1
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)2400 psi
  • LENGTH FEET1 ft.
  • TYPESheet
  • MATERIALCompressible PTFE
  • ADHESIVE TEMPERATURE RANGE(F)
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PTFE Plastic Sheet w/ LSE Acrylic Adhesive - 1/32" Thick x 12" Wide x 24" Long

Item #: B2362480

Not Yet Rated

Usually ships in 2 to 5 days

$36.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Compressible PTFE Plastic Sheet - 1/32" Thick x 12" Wide x 12" Long

Compressible PTFE Plastic Sheet - 1/32" Thick x 12" Wide x 12" Long

Item #: WBB2267173

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant