Take 15% off your entire order!

Offer applied at checkout

AIN Plastics CPVC Plastic Rod Stock, 3/8 in. Dia. x 60 in. L, Grey

AIN Plastics CPVC Plastic Rod Stock, 3/8 in. Dia. x 60 in. L, Grey

Item #: WBB1729163

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.00

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIN Plastics CPVC Plastic Rod Stock, 3/8 in. Dia. x 60 in. L, Grey

AIN Plastics CPVC rods offer excellent corrosion resistance at elevated temperatures. The ability to bend, shape, and weld CPVC enables its use in a wide variety of process applications including tanks, scrubbers, and ventilation systems. These rods have a temperature range of 5°-200°F and a tensile strength of 7,100 PSI. Dimensions: 3/8" diameter, 60" length, 0.011 diameter tolerance, and comes in a Grey color.

Features:
  • Good electrical/insulation properties
  • High strength at elevated temperatures
  • Durable with long-life expectancy
  • Excellent Flammability Properties

Product Specifications

  • DIAMETER TOLERANCE INCHES0.011
  • TEMPERATURE RANGE5°-200°F
  • DIAMETER INCHES3/8
  • COLOR FINISHGrey
  • LENGTH INCHES60
  • CONSTRUCTIONCPVC
  • BRANDAin Plastics
  • PACKAGE QUANTITY1
  • LENGTH TOLERANCE INCHES+/-0.250
  • TENSILE STRENGTH (PSI)7100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AIN Plastics CPVC Plastic Rod Stock, 1/2 in. Dia. x 60 in. L, Grey

Item #: B1729210

Not Yet Rated

Usually ships in 5 to 8 days

$9.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics CPVC Plastic Rod Stock, 3/8 in. Dia. x 60 in. L, Grey

AIN Plastics CPVC Plastic Rod Stock, 3/8 in. Dia. x 60 in. L, Grey

Item #: WBB1729163

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant