Take 15% off your entire order!

Offer applied at checkout

AIN Plastics CPVC Plastic Rod Stock, 5 in. Dia. x 60 in. L, Grey

AIN Plastics CPVC Plastic Rod Stock, 5 in. Dia. x 60 in. L, Grey

Item #: WBB1729220

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,524.00

$254.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,524.00 or save 5% on purchase.

Quantity

Customers Also Viewed

AIN Plastics CPVC Plastic Rod Stock, 5 in. Dia. x 60 in. L, Grey

AIN Plastics CPVC rods offer excellent corrosion resistance at elevated temperatures. The ability to bend, shape, and weld CPVC enables its use in a wide variety of process applications including tanks, scrubbers, and ventilation systems. These rods have a temperature range of 5°-200°F and a tensile strength of 7,100 PSI. Dimensions: 5" diameter, 60" length, 0.15 diameter tolerance, and comes in a Grey color.

Features:
  • Good electrical/insulation properties
  • High strength at elevated temperatures
  • Durable with long-life expectancy
  • Excellent Flammability Properties

Product Specifications

  • TEMPERATURE RANGE5°-200°F
  • DIAMETER TOLERANCE INCHES0.15
  • COLOR FINISHGrey
  • DIAMETER INCHES5
  • LENGTH INCHES60
  • CONSTRUCTIONCPVC
  • BRANDAin Plastics
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)7100
  • LENGTH TOLERANCE INCHES+/-0.250
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AIN Plastics CPVC Plastic Rod Stock, 4-1/2 in. Dia. x 60 in. L, Grey

Item #: B1729219

Not Yet Rated

Usually ships in 5 to 8 days

$1,275.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics CPVC Plastic Rod Stock, 5 in. Dia. x 60 in. L, Grey

AIN Plastics CPVC Plastic Rod Stock, 5 in. Dia. x 60 in. L, Grey

Item #: WBB1729220

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant