Take 15% off your entire order!

Offer applied at checkout

AIN Plastics CPVC Plastic Sheet Stock, 12 in. L x 12 in. W x 1 in. Thick, Grey

AIN Plastics CPVC Plastic Sheet Stock, 12 in. L x 12 in. W x 1 in. Thick, Grey

Item #: WBB1735434

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$140.00 up to 2% OFF

Price: $136.95

Save $6.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIN Plastics CPVC Plastic Sheet Stock, 12 in. L x 12 in. W x 1 in. Thick, Grey

AIN Plastics CPVC sheets are high impact sheets are highly heat and corrosion resistant. Because of its excellent corrosion resistance at elevated temperatures, they are ideally suited for self-supporting constructions where high temperatures are a concern. They are commonly specified for Plating Tanks, Air Handling ( Scrubbers, Ducts, and Fume Hoods), Pipe Flanges and Spacers, Wastewater Treatment, Electrical Cabinets, and Stripping Tanks. These sheets have a temperature range of 0°-198°F and a tensile strength of 7,400 PSI. Dimensions: 12" length, 12" width, 1" thick, and comes in a grey color.

Features:
  • Chemical Resistance
  • High Heat Stability
  • Integrated Systems
  • Cost Effectiveness

Product Specifications

  • TEMPERATURE RANGE0°-198°F
  • COLOR FINISHGrey
  • THICKNESS INCHES1
  • WIDTH INCHES12
  • LENGTH INCHES12
  • CONSTRUCTIONCPVC
  • BRANDAin Plastics
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)7300
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AIN Plastics PVC Plastic Sheet Stock, 48 in. L x 12 in. W x 1 in. Thick, Grey

Item #: B1735610

Not Yet Rated

Usually ships in 5 to 8 days

$122.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics CPVC Plastic Sheet Stock, 12 in. L x 12 in. W x 1 in. Thick, Grey

AIN Plastics CPVC Plastic Sheet Stock, 12 in. L x 12 in. W x 1 in. Thick, Grey

Item #: WBB1735434

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant