Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIN Plastics Extruded Nylon 6/6 Plastic Rod Stock, 1-1/4 in. Dia. x 12 in. L, Natural

Rollover image to zoom in

Click image to enlarge

See all 254 items in product family

AIN Plastics Extruded Nylon 6/6 Plastic Rod Stock, 1-1/4 in. Dia. x 12 in. L, Natural

Item #: WBB1651167

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.90 Save up to 4%
Price: $ 7.60
Product Information
Customer Review
Product Q&A
AIN Plastics Extruded Nylon 6/6 Plastic Rod Stock, 1-1/4 in. Dia. x 12 in. L, Natural

AIN Plastics extruded nylon 6/6 rods are the strongest, most rigid and have one of the highest melting points. They are commonly specified for gears, cams, bearings, valve seats and other applications that require wear resistance, quiet operation and low coefficients of friction. These rods have a temperature range of 0°-210°F and a tensile strength of 12,000 PSI. Dimensions: 1-1/4" diameter, 12" length, 0.005 diameter tolerance, and comes in a natural color.

Features:
  • Broadest size range availability
  • Good mechanical and electrical properties
  • Ideal balance of strength and toughness
  • Cast as finished parts and near net shapes (nylon 6)

Product Specifications

    • COLOR FINISHNatural
    • TENSILE STRENGTH (PSI)12000
    • TEMPERATURE RANGE0°-210°F
    • LENGTH INCHES12
    • DIAMETER INCHES1-1/4
    • CONSTRUCTIONNylon 6/6
    • LENGTH TOLERANCE INCHES+/-0.236
    • DIAMETER TOLERANCE INCHES0.005
    • BRANDAIN Plastics
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!