discount codeFree shipping over 300

Applied at checkout

AIN Plastics Extruded Nylon 6/6 Plastic Rod Stock, 5-1/2 in. Dia. x 96 in. L, Natural

AIN Plastics Extruded Nylon 6/6 Plastic Rod Stock, 5-1/2 in. Dia. x 96 in. L, Natural

Item #: WBB1651046

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,280.00 up to 1% OFF

Price: $1,268.00

Quantity

Popular item in this category

AIN Plastics Polycarbonate BR Sheet, 24"W. x 48"L, 1" Thick, Clear

Usually ships in 5 to 8 days

Not Yet Rated

$1,380.00

Customers Also Viewed

AIN Plastics Extruded Nylon 6/6 Plastic Rod Stock, 5-1/2 in. Dia. x 96 in. L, Natural

AIN Plastics extruded nylon 6/6 rods are the strongest, most rigid and have one of the highest melting points. They are commonly specified for gears, cams, bearings, valve seats and other applications that require wear resistance, quiet operation and low coefficients of friction. These rods have a temperature range of 0°-210°F and a tensile strength of 12,000 PSI. Dimensions: 5-1/2" diameter, 96" length, 0.05 diameter tolerance, and comes in a natural color.

Features:
  • Broadest size range availability
  • Good mechanical and electrical properties
  • Ideal balance of strength and toughness
  • Cast as finished parts and near net shapes (nylon 6)

Product Specifications

  • DIAMETER TOLERANCE INCHES0.05
  • TEMPERATURE RANGE0°-210°F
  • DIAMETER INCHES5-1/2
  • COLOR FINISHNatural
  • LENGTH INCHES96
  • CONSTRUCTIONNylon 6/6
  • BRANDAin Plastics
  • PACKAGE QUANTITY1
  • LENGTH TOLERANCE INCHES+/-0.236
  • TENSILE STRENGTH (PSI)12000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics Extruded Nylon 6/6 Plastic Rod Stock, 5-1/2 in. Dia. x 96 in. L, Natural

AIN Plastics Extruded Nylon 6/6 Plastic Rod Stock, 5-1/2 in. Dia. x 96 in. L, Natural

Item #: WBB1651046

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top