Free Shipping Every Day
Select products ship free so you can get back to business.
x

Take 15% off your entire order!

Offer applied at checkout

AIN Plastics Extruded Nylon 6/6 Plastic Hex Rod Stock, 1-1/4 in. Dia. x 96 in. L, Natural

AIN Plastics Extruded Nylon 6/6 Plastic Hex Rod Stock, 1-1/4 in. Dia. x 96 in. L, Natural

Item #: WBB1650968

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $291.95

Save $14.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIN Plastics Extruded Nylon 6/6 Plastic Hex Rod Stock, 1-1/4 in. Dia. x 96 in. L, Natural

AIN Plastics extruded nylon 6/6 rods are the strongest, most rigid and have one of the highest melting points. They are commonly specified for gears, cams, bearings, valve seats and other applications that require wear resistance, quiet operation and low coefficients of friction. These rods have a temperature range of 0°-210°F and a tensile strength of 12,000 PSI. Dimensions: 1-1/4" diameter, 96" length, 0.005 diameter tolerance, and comes in a natural color.

Features:
  • Broadest size range availability
  • Good mechanical and electrical properties
  • Ideal balance of strength and toughness
  • Cast as finished parts and near net shapes (nylon 6)

Product Specifications

  • TEMPERATURE RANGE0°-210°F
  • DIAMETER TOLERANCE INCHES0.005
  • COLOR FINISHNatural
  • LENGTH INCHES96
  • OUTSIDE DIAMETER INCHES1-1/4
  • SHAPEHex
  • CONSTRUCTIONNylon 6/6
  • PACKAGE QUANTITY1
  • BRANDAin Plastics
  • TENSILE STRENGTH (PSI)12000
  • LENGTH TOLERANCE INCHES+/-0.236
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

AIN Plastics Extruded Nylon 6/6 Plastic Hex Rod Stock, 1 in. Dia. x 96 in. L, Natural

Item #: B1650967

Not Yet Rated

Usually ships in 5 to 8 days

$254.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics Extruded Nylon 6/6 Plastic Hex Rod Stock, 1-1/4 in. Dia. x 96 in. L, Natural

AIN Plastics Extruded Nylon 6/6 Plastic Hex Rod Stock, 1-1/4 in. Dia. x 96 in. L, Natural

Item #: WBB1650968

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant