
HDPE has good impact and moisture resistance. It is has good machinability and is often used to make plugs and seals.
Product Specifications
- WIDTH FEET4
- TEMPERATURE RANGE-230° to 190° F
- HARDNESS60D
- COLOR FINISHOpaque White
- THICKNESS INCHES1/2
- BACKING STYLEPlain
- WIDTH INCHES48
- LENGTH INCHES36
- MANUFACTURERS PART NUMBERBULK-PS-PE-463
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)4000
- LENGTH FEET3
- DESCRIPTIONHDPE Plastic Sheet
- MATERIALHDPE
- CERTIFICATION/APPROVALFDA, UL 94 HB
- SHAPESheet
- DENSITY.035 lbs / cu. in.
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
PVC Plastic Sheet - 1/2" Thick x 36" Long x 48" Long
Item #: B2364353
Not Yet Rated
Usually ships in 2 to 5 days
$136.95

HDPE Plastic Sheet - 1/2" Thick x 36" Long x 48" Long
$115.95
- Product Information
- Customer Review
- Product Q&A
- Accessories