Take 15% off your entire order!

Offer applied at checkout

HDPE Plastic Sheet - 1/4" Thick x 48" Wide x 60" Long

HDPE Plastic Sheet - 1/4" Thick x 48" Wide x 60" Long

Item #: WBB2358379

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $97.95

Save $4.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

HDPE Plastic Sheet - 1/4" Thick x 48" Wide x 60" Long

HDPE has good impact and moisture resistance. It is has good machinability and is often used to make plugs and seals.

Product Specifications

  • WIDTH FEET4
  • TEMPERATURE RANGE-230° to 190° F
  • HARDNESS60D
  • COLOR FINISHOpaque White
  • THICKNESS INCHES1/4
  • BACKING STYLEPlain
  • WIDTH INCHES48
  • LENGTH INCHES60
  • MANUFACTURERS PART NUMBERBULK-PS-PE-476
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)4000
  • LENGTH FEET5
  • DESCRIPTIONHDPE Plastic Sheet
  • MATERIALHDPE
  • CERTIFICATION/APPROVALFDA, UL 94 HB
  • SHAPESheet
  • DENSITY.035 lbs / cu. in.
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

PVC Plastic Sheet - 1/4" Thick x 48" Wide x 60" Long

Item #: B2363921

Not Yet Rated

Usually ships in 2 to 5 days

$107.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HDPE Plastic Sheet - 1/4" Thick x 48" Wide x 60" Long

HDPE Plastic Sheet - 1/4" Thick x 48" Wide x 60" Long

Item #: WBB2358379

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant